Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
QUANTUM STORAGE SYSTEMS

Steel Enclosed Bin Shelving with 36 Bins, 36"W x 12"D x 75"H, Load Capacity: 5200 lb., Gray

  • Item # 8WX12
  • My Part #
  • Mfr. Model # CL1275-801BL
  • Catalog Page # N/A
  • Catalog Group # E6883
  • UNSPSC # 24112405
Steel Enclosed Bin Shelving with 36 Bins, 36"W x 12"D x 75"H, Load Capacity: 5200 lb., Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Bin Shelving

Technical Specs

  • Item - Bin Shelving Enclosed Bin Shelving
  • Overall Depth 12"
  • Overall Width 36"
  • Overall Height 75"
  • Bin Style Drawer
  • Bin Depth 11-5/8"
  • Bin Width 11-1/8"
  • Bin Height 4-5/8"
  • Bin Material Polystyrene
  • Bin Color Blue
  • No. of Shelves 13
  • Total Number of Bins 36
  • Load Capacity 5200 lb.
  • Shelf Capacity 400 lb.
  • Color Gray
  • Number of Sides 1
  • Finish Powder Coated
  • Material Steel
  • Includes Closed Shelving Unit, (36) Euro Drawers
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products