Skip Content
TP
QUANTUM STORAGE SYSTEMS

36" x 12" x 60" Sloped Shelving System with 400 lb. Load Capacity, Ivory

  • Item # 9J507
  • My Part #
  • Mfr. Model # QPRS-109IV
  • Catalog Page # N/A
  • Catalog Group # E1548
  • UNSPSC # 24102004
Sloped Shelving System,24 Bins,Ivory close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $438.40 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 83.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Sloped Shelving System
  • Overall Depth 12"
  • Overall Width 36"
  • Overall Height 60"
  • Bin Type Shelf
  • Bin Depth 11-7/8"
  • Bin Width 11-1/8"
  • Bin Height 4"
  • Shelf Depth 12"
  • Shelf Width 36"
  • Number of Shelves 8
  • Total Number of Bins 24
  • Load Capacity 400 lb.
  • Capacity per Shelf 50 lb.
  • Color Ivory
  • Bin Color Ivory
  • Finish Powder Coated
  • Material Steel
  • Includes Single Pick Rack, (24) Bins
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.