Skip Content
TP
QUANTUM STORAGE SYSTEMS

36" x 12" x 60" Sloped Shelving System with 400 lb. Load Capacity, Green

  • Item # 8DEA6
  • Mfr. Model # QPRS-101GN
  • Catalog Page # 1536
  • Catalog Group # E1545
  • UNSPSC # 24102004
36" x 12" x 60" Sloped Shelving System with 400 lb. Load Capacity, Green close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $398.60 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 85.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Single-sided steel racks include high-density 4" shelf bins with a molded-in label holder, a wide hopper front, and built-in hanglock for easy access to contents. Optional dividers (sold separately) fit horizontally across bins, and allow easy parts labeling with individual label slots. Bins can accommodate up to 7 dividers.

View More

Technical Specs

  • Item Sloped Shelving System
  • Overall Depth 12"
  • Overall Width 36"
  • Overall Height 60"
  • Bin Type Shelf
  • Bin Depth 11-7/8"
  • Bin Width 4-1/8"
  • Bin Height 4"
  • Shelf Depth 12"
  • Shelf Width 36"
  • Number of Shelves 8
  • Total Number of Bins 64
  • Load Capacity 400 lb.
  • Capacity per Shelf 50 lb.
  • Color Green
  • Bin Color Green
  • Finish Powder Coated
  • Material Steel
  • Includes Single Pick Rack, (64) Bins
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.