Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
QUANTUM STORAGE SYSTEMS

Steel Bench Pick Rack with 24 Bins, 36"W x 12"D x 26-1/2"H, Load Capacity: 240 lb., Gray

  • Item # 24K065
  • My Part #
  • Mfr. Model # QPRHA-201YL
  • Catalog Page # 1283
  • Catalog Group # G7012
  • UNSPSC # 24102004
Steel Bench Pick Rack with 24 Bins, 36"W x 12"D x 26-1/2"H, Load Capacity: 240 lb., Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $202.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 38.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

High-density pick rack has a molded-in label holder, a wide hopper front, and built-in hanglock for easy access to contents. Optional dividers (sold separately) fit horizontally across bins, and allow easy parts labeling with individual label slots. Bins can accommodate up to 8 dividers.

View More

Technical Specs

  • Item - Bin Shelving Bench Pick Rack
  • Overall Depth 12"
  • Overall Width 36"
  • Overall Height 26-1/2"
  • Bin Style Shelf Bin
  • Bin Depth 11-5/8"
  • Bin Width 4-1/8"
  • Bin Height 6"
  • Bin Material Polypropylene
  • Bin Color Yellow
  • No. of Shelves 3
  • Total Number of Bins 24
  • Load Capacity 240 lb.
  • Shelf Capacity 80 lb.
  • Color Gray
  • Number of Sides 1
  • Finish Powder Coated
  • Material Steel
  • For Use With Mfr. No. QSB201YL
  • Includes Bench Pick Rack, (24) Bins
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.