Skip Content
TP
QUANTUM STORAGE SYSTEMS

36" x 12" x 26-1/2" Pick Rack with 240 lb. Load Capacity, Gray

  • Item # 10E985
  • Mfr. Model # QPRHA-201BL
  • Catalog Page # 1536
  • Catalog Group # G7012
  • UNSPSC # 24102004
36" x 12" x 26-1/2" Pick Rack with 240 lb. Load Capacity, Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $201.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.6 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

High-density pick rack has a molded-in label holder, a wide hopper front, and built-in hanglock for easy access to contents. Optional dividers (sold separately) fit horizontally across bins, and allow easy parts labeling with individual label slots. Bins can accommodate up to 8 dividers.

View More

Technical Specs

  • Item Pick Rack
  • Overall Depth 12"
  • Overall Width 36"
  • Overall Height 26-1/2"
  • Bin Type Shelf
  • Bin Depth 11-5/8"
  • Bin Width 4-1/8"
  • Bin Height 6"
  • Shelf Depth 12"
  • Shelf Width 36"
  • Number of Shelves 3
  • Total Number of Bins 24
  • Load Capacity 240 lb.
  • Capacity per Shelf 80 lb.
  • Color Gray
  • Bin Color Blue
  • Finish Powder Coated
  • Material Steel
  • Includes Bench Pick Rack, (24) Bins
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 3 out of 5 by 1reviewer.
Rated 3 out of 5 by Incorrect stated height. Actual height is 27", the rack is too tall to fit where we had intended it to sit as it is too tall.Other than that it seems well built and durable. With all 24 bins on the rack there is a bit of space on each of the rows, not enough for any more bins, but maybe will fill out better with different bins. November 12, 2012
  • 2015-09-08T19:49:36.817-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_10E985, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.