Skip Content

TP
QUANTUM STORAGE SYSTEMS

Louvered Panel with 18 Bins, 36"W x 1/4"D x 19"H, Number of Sides: 1, 175 lb. Load Capacity

  • Item # 9R385
  • My Part #
  • Mfr. Model # QLP-3619-230-18YL
  • Catalog Page # N/A
  • Catalog Group # E3902
  • UNSPSC # 44111511
Louvered Panel,19" H,18 Bins,Yellow close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $157.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 32.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item - Louvered Panels Louvered Panel
  • Number of Sides 1
  • Total Number of Bins 18
  • Overall Depth 1/4"
  • Overall Height 19"
  • Overall Width 36"
  • Bin Style Hang and Stack
  • Bin Depth 10-7/8"
  • Bin Width 5-1/2"
  • Bin Height 5"
  • Load Capacity 175 lb.
  • Color Gray
  • Bin Color Yellow
  • Finish Powder Coated
  • Material Steel
  • Includes (1) Model QLP-3619 Louvered Panel and Model QUS230 Bins
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.