Skip Content

DG
QUANTUM STORAGE SYSTEMS

Louvered Bench Rack with 18 Bins, 36"W x 1/4"D x 19"H, Number of Sides: 1, 150 lb. Load Capacity

  • Item # 9GP96
  • My Part #
  • Mfr. Model # QBR-3619-230-18BK
  • Catalog Page # N/A
  • Catalog Group # F1595
  • UNSPSC # 24112003
Louvered Bench Rack,19" H,18 Bins,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item - Louvered Panels Louvered Bench Rack
  • Number of Sides 1
  • Total Number of Bins 18
  • Overall Depth 1/4"
  • Overall Height 19"
  • Overall Width 36"
  • Bin Style Hang and Stack
  • Bin Depth 10-7/8"
  • Bin Width 5-1/2"
  • Bin Height 5"
  • Load Capacity 150 lb.
  • Color Gray
  • Bin Color Black
  • Finish Powder Coated
  • Material Steel
  • Includes (1) Model QBR-3619 Bench Rack and Model QUS220 Bins
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products