Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
QUANTUM STORAGE SYSTEMS

Louvered Panel with 60 Bins, 36"W x 1"D x 61"H, Number of Sides: 1, 500 lb. Load Capacity

  • Item # 30WX13
  • My Part #
  • Mfr. Model # QLP-3661HC-230-60CL
  • Catalog Page # N/A
  • UNSPSC # 24102004
Louvered Panel with 60 Bins, 36"W x 1"D x 61"H, Number of Sides: 1, 500 lb. Load Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item - Louvered Panels Louvered Panel
  • Number of Sides 1
  • Total Number of Bins 60
  • Overall Depth 1"
  • Overall Height 61"
  • Overall Width 36"
  • Bin Style Hang and Stack
  • Bin Depth 10-7/8"
  • Bin Width 5-1/2"
  • Bin Height 5"
  • Load Capacity 500 lb.
  • Color Oyster White
  • Bin Color Clear
  • Finish Powder Coated
  • Material Steel
  • Includes (1) Model QLP-3661 Louvered Panel and Model QUS230CL Bins
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms