Skip Content

DG
QUANTUM STORAGE SYSTEMS

Louvered Panel with 32 Bins, 36"W x 1/4"D x 19"H, Number of Sides: 1, 175 lb. Load Capacity

  • Item # 30WX10
  • My Part #
  • Mfr. Model # QLP-3619HC-220-32CL
  • Catalog Page # N/A
  • UNSPSC # 24102004
Louvered Panel with 32 Bins, 36"W x 1/4"D x 19"H, Number of Sides: 1, 175 lb. Load Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item - Louvered Panels Louvered Panel
  • Number of Sides 1
  • Total Number of Bins 32
  • Overall Depth 1/4"
  • Overall Height 19"
  • Overall Width 36"
  • Bin Style Hang and Stack
  • Bin Depth 7-3/8"
  • Bin Width 4-1/8"
  • Bin Height 3"
  • Load Capacity 175 lb.
  • Color Oyster White
  • Bin Color Clear
  • Finish Powder Coated
  • Material Steel
  • Includes (1) Model QLP-3619 Louvered Panel and Model QUS220 Bins
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms