Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
QUANTUM STORAGE SYSTEMS

Louvered Bench Rack with 0 Bins, 27"W x 1/4"D x 21"H, Number of Sides: 1, 150 lb. Load Capacity

  • Item # 33Z135
  • My Part #
  • Mfr. Model # QBR-2721
  • Catalog Page # 1280
  • UNSPSC # 24102004
Louvered Bench Rack with 0 Bins, 27"W x 1/4"D x 21"H, Number of Sides: 1, 150 lb. Load Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $72.36 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 11.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Floor and Wall Hanging Systems
Louvered Panels and Racks
Modular and economical wall-mount system hangs bins to add valuable storage space. High load capacities. Baked enamel finish resists rust and corrosion.
Quantum Floor and Wall Hanging System
• 16-ga. steel construction Bins sold separately

View More

Technical Specs

  • Item - Louvered Panels Louvered Bench Rack
  • Number of Sides 1
  • Total Number of Bins 0
  • Overall Depth 1/4"
  • Overall Height 21"
  • Overall Width 27"
  • Load Capacity 150 lb.
  • Color Gray
  • Finish Powder Coated
  • Material Steel
  • For Use With Mfr. No. QUS200, QUS210, QUS220, QUS221, QUS224, QUS230, QUS233, QUS234, QUS235, QUS239, QUS240, QUS241, QUS242, QUS245, QUS250, QUS255, QUS260, QUS265, QUS270
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.