Skip Content

DG
QUANTUM STORAGE SYSTEMS

Louvered Bench Rack with 0 Bins, 18"W x 1/4"D x 19"H, Number of Sides: 1, 140 lb. Load Capacity

  • Item # 9FY36
  • My Part #
  • Mfr. Model # QBR-1819CO
  • Catalog Page # N/A
  • UNSPSC # 24112003
Louvered Bench Rack with 0 Bins, 18"W x 1/4"D x 19"H, Number of Sides: 1, 140 lb. Load Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item - Louvered Panels Louvered Bench Rack
  • Number of Sides 1
  • Total Number of Bins 0
  • Overall Depth 1/4"
  • Overall Height 19"
  • Overall Width 18"
  • Load Capacity 140 lb.
  • Color Gray
  • Finish Powder Coated
  • Material Steel
  • For Use With Mfr. No. QUS200, QUS210, QUS220, QUS221, QUS224, QUS230, QUS233, QUS234, QUS235, QUS239, QUS240, QUS241, QUS242, QUS245, QUS250, QUS255, QUS260, QUS265, QUS270
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms