Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


Loudspeaker, Surface Mount, 2-Way, 7x1

  • Item# 39L725
  • Mfr. Model# FM7Q1/70/B
  • Catalog Page# N/A
  • UNSPSC# 52161512
Loudspeaker,Surface Mount,2-Way,7x1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Speaker
  • Type Indoor/Outdoor
  • Overall Height (In.) 5-3/16
  • Overall Width (In.) 9-3/16
  • Overall Length (In.) 14-9/16
  • Enclosure Color Black
  • Enclosure Material Steel
  • Tweeter Dia. (In.) 1
  • Woofer Dia. (In.) 6-1/2
  • Woofer Composition Polypropylene
  • Watt (RMS) 30
  • Max. Wattage 30
  • Sensitivity (dB) 91dB SPL 1W/1M
  • Impedance (Ohms) 8
  • Transformer Settings 70V
  • Power Taps @ 75V 20W/10W/5W/2.5W/1.25W
  • Frequency Response 60 Hz to 20kHz
  • Weight (Lbs.) 14
  • For Use With Paging Amplifier
  • Includes Mounting Bracket, 70V Transformer
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms