Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
QUAM-NICHOLS

Outdoor Speakers, 70V/8ohm, PK2

  • Item# 6VEY6
  • Mfr. Model# FM4X1/70
  • Catalog Page# 2090
  • Catalog Group# G4038
  • UNSPSC# 52161512
Outdoor Speakers,70V/8ohm,PK2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $189.25 / pkg. of 2

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 11.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

All-weather outdoor speaker features mesh aluminum grilles for protection. Adjustable brackets allow multiple mounting options.

View More

Technical Specs

  • Item Outdoor Speakers
  • Overall Height (In.) 10-1/4
  • Overall Width (In.) 6-3/4
  • Overall Length (In.) 6-3/4
  • Enclosure Color Black
  • Enclosure Material ABS Plastic
  • Tweeter Dia. (In.) 3/4
  • Tweeter Composition Mylar(R)
  • Woofer Dia. (In.) 4
  • Woofer Composition Polypropylene/Butyl
  • Watt (RMS) 20
  • Max. Wattage 20
  • Sensitivity (dB) 89dB SPL 1W/1M
  • Impedance (Ohms) 8
  • Transformer Settings 70V With 8 ohm Bypass Switch
  • Power Taps @ 75V 20W, 10W, 5W, 2.5W, 1.25W
  • Frequency Response 80 Hz to 20 KHz
  • Weight (Lbs.) 12 Per Pair
  • For Use With 8 ohm or 70V Amplifiers
  • Package Quantity 2
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.