Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

QUAM-NICHOLS

Loud Speaker Kit, PK2

  • Item# 2EUK5
  • Mfr. Model# Solution 1
  • Catalog Page# 2505
  • UNSPSC# 52161512
Loud Speaker Kit,PK2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $120.05 / pkg. of 2

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 14.93 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Loud speaker kit can be used for music or for paging. Feature 5 built-in wattage tap settings. Include mounting bracket and back box.

View More

Technical Specs

  • Item Loud Speaker Kit
  • Overall Height (In.) 4-5/16
  • Overall Width (In.) 12-7/8
  • Overall Length (In.) 23-3/4
  • Enclosure Color White
  • Enclosure Material Steel
  • Woofer Dia. (In.) 8
  • Woofer Composition Molded Paper Fiber
  • Watt (RMS) 12
  • Max. Wattage 12
  • Sensitivity (dB) 96
  • Transformer Settings 25/70.7V
  • Power Taps @ 75V 5W, 2.5W, 1.25W, 0.63W, 0.31W
  • Frequency Response 65Hz to 17,000Hz
  • Weight (Lbs.) 14
  • Includes Pre-Cut 7" Long Labeled Tinned Wires, Speaker, Baffle Back Can, XFM, Bridge
  • Package Quantity 2
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.