Skip Content

DG
QUAM-NICHOLS

Wall Wall Mount Equipment Shelf For Use With Stereo Equipment, Amplifiers, DVRs

  • Item # 20KA68
  • My Part #
  • Mfr. Model # AS11X12
  • Catalog Page # N/A
  • UNSPSC # 45111802
Wall Mount Equipment Shelf,40 lb.,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Wall Mount Equipment Shelf
  • Type Wall
  • For Use With Stereo Equipment, Amplifiers, DVRs
  • Load Capacity (Lb.) 40
  • Tilting Angle (Deg.) 90
  • Pitch (Deg.) 90
  • Max. Extension 12"
  • Overall Height (In.) 8-1/2
  • Overall Width (In.) 11-7/8
  • Overall Depth (In.) 12
  • Mounting Wall
  • Color Black
  • Finish Black
  • Construction Steel
How can we improve our Technical Specifications?

Compliance and Restrictions