Skip Content

DG
QUAM-NICHOLS

Surface Mounting Device, Wall Mount, Rectangle, 25

  • Item # 20KA78
  • My Part #
  • Mfr. Model # SE9W
  • Catalog Page # N/A
  • UNSPSC # 54111601
Surface Mounting Device, Wall, Rectangl close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Clock Accessories

Technical Specs

  • Item Surface Mounting Device
  • Mount Wall
  • Shape Rectangle
  • Case Material Steel
  • Case Color White
  • Connector Type Cable
  • Voltage 25
  • Width 14-1/4"
  • Depth 2-3/4"
  • Height 18-1/2"
  • For Use With Speaker Assembly
How can we improve our Technical Specifications?

Compliance and Restrictions

None