Skip Content
DG
QUAM-NICHOLS

Beam Mount Speaker, 7 lb., Black

  • Item # 20KA71
  • Mfr. Model # BB2/B
  • Catalog Page # N/A
  • UNSPSC # 52161512
Beam Mount Speaker,7 lb.,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Audio Speakers

Technical Specs

  • Item Beam Mount Speaker
  • Overall Height (In.) 4-5/16
  • Overall Width (In.) 12-5/16
  • Overall Length (In.) 12-5/16
  • Enclosure Color Black
  • Enclosure Material Steel
  • Woofer Dia. (In.) 8
  • Woofer Composition Fiber
  • Watt (RMS) 20
  • Max. Wattage 20
  • Sensitivity (dB) 95
  • Impedance (Ohms) 8
  • Transformer Settings 70V/25V
  • Power Taps @ 25V 5W, 2.5W, 1.25W, 0.63W, 0.31W
  • Power Taps @ 75V 5W, 2.5W, 1.25W, 0.63W, 0.31W
  • Frequency Response 60 to 17 kHz
  • Weight (Lbs.) 7
  • For Use With Power Amplifier
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None