Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

QUALTECH

Workstand, 100 lb. Load Capacity, 26" Width

  • Item# 4TR99
  • Mfr. Model# A2700D
  • Catalog Page# 1879
  • UNSPSC# 24102006
Workstand, 100 lb. Load Capacity, 26" Width close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,038.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 65.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Versatile stand has a flat, cushioned work surface to carefully inspect parts. A locking utility drawer secures tools and gauges. Inclined back panel has clear hinged cover with security clips to display specifications or procedures. With locking casters.

View More

Technical Specs

  • Item Workstand
  • Load Capacity 100 lb.
  • Width 26"
  • Depth 13"
  • Height 47"
  • Number of Casters 4
  • Caster Type (4) Locking
  • Material Steel
  • Color Yellow
  • Includes Locking Utility Drawer, Telescoping Columns, Inclined Back Panel, Clear Hinged Cover With Security Clips
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.