Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
QUALITY PARK

Multi-Layer Paper Expandable Envelope, 10" Height, 13" Width

  • Item # 23L060
  • My Part #
  • Mfr. Model # QUAS3710
  • Catalog Page # N/A
  • UNSPSC # 44121505
Multi-Layer Paper Expandable Envelope, 10" Height, 13" Width close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Expandable Envelope
  • Material Multi-Layer Paper
  • Height 10"
  • Width 13"
  • Closure Self-Adhesive
  • Color White
  • Opening End
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.