TP
QUAKER STATE

Synthetic Blend Engine Oil, 55 gal. Drum, SAE Grade: 5W-20, Amber/Brown

  • Item # 33GR77
  • My Part #
  • Mfr. Model # 550024128
  • Catalog Page # 894
  • UNSPSC # 15121501
Synthetic Blend Engine Oil, 55 gal. Drum, SAE Grade: 5W-20, Amber/Brown close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,383.20 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 435.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Quaker State® Enhanced Durability™ synthetic blend motor oil is formulated to help boost fuel economy and performance for hard-working vehicles in repetitive stop-and-go traffic and sustained highway operation. Road-tested by cab fleets in city driving, the oil can deliver reliable performance in automobiles, minivans, sport-utility vehicles, and crossovers.

View More

Technical Specs

  • Item Engine Oil
  • Base Oil - Engine and Motor Oils Synthetic Blend
  • Size 55 gal.
  • Container Type - Engine and Motor Oils Drum
  • SAE Grade - Engine and Motor Oils 5W-20
  • ISO Viscosity Grade Not Specified
  • Series Enhanced Durability(TM)
  • Color Amber/Brown
  • Pour Point -22 Degrees F
  • Flash Point 424 Degrees F
  • Specific Gravity 0.860 at 60 Degrees F
  • Viscosity @ 40C 50
  • Viscosity @ 100C Not Specified
  • For Use With Automotive Engines
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Synthetic Blend Engine Oil, 55 gal. Drum, SAE Grade: 5W-20, Amber/Brown is rated 4.8 out of 5 by 84.
Rated 5 out of 5 by from Fantastic engine oil Changed oil with QS synthetic blend oil and what a difference! The whole engine is running so smooth and quite which translates a much better than average oil that I’ve ever used. Won’t use anything else because anything else is pure garbage. I know because I tried every other oil out there and this is the BEST!!!
Date published: 2018-07-19
Rated 5 out of 5 by from Best oil I use this in my 2000 Ford expedition 5.4, It has 230,000 miles on it. I've tried all kinds of oil, this is far the best! Motor is more quiet and smooth with enhanced blend!
Date published: 2017-12-17
Rated 5 out of 5 by from Great Product I changed my oil in my car last month. I tried the Quaker State Synthetic Blend Oil, and I'm glad I did. It offers my car protection and helps with performance. I can drive worry free and protect my valuable investment!
Date published: 2016-12-31
Rated 5 out of 5 by from Excellant This is all my husband will us in all our vehicles. He is a mechanic and he knows what is best.
Date published: 2016-12-31
Rated 1 out of 5 by from Lasts lomger Very durable oil, good price for the quality of the oil.
Date published: 2016-12-31
Rated 5 out of 5 by from Great Production Outcome Been using Quaker State for some time now.Transferred the product to our son so h can learn to appreciate good quality.
Date published: 2016-12-30
Rated 5 out of 5 by from Awesome protection for your engine I've used Quaker State in my vehicles for years and always feel as if my engine is better protected then if I used the other stuff!
Date published: 2016-12-30
Rated 5 out of 5 by from Excellent blend Ive used the different blends in all different makes of cars in all types of weather.From summer heat to winter below zero theres no worries with Quaker State blends !
Date published: 2016-12-30
  • y_2019, m_1, d_20, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.9
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_84
  • loc_en_US, sid_33GR77, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.