Skip Content

TP
QUAKER STATE

Motor Oil-European Engine,55 gal.,5W-30

  • Item # 33GT03
  • My Part #
  • Mfr. Model # 550025185
  • Catalog Page # 930
  • UNSPSC # 15121501
Motor Oil-European Engine,55 gal.,5W-30 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,178.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 435.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Quaker State® Ultimate Durability™ full synthetic motor oil's powerful formulation offers protection against deposits for engine performance at higher horsepower than other formulas.

View More

Technical Specs

  • Item Motor Oil
  • Base Synthetic
  • Size 55 gal.
  • Container Type Drum
  • SAE Grade 5W-30
  • ISO Viscosity Grade Not Specified
  • Series Ultimate Durability(TM) European Engine
  • Color Amber/Brown
  • Pour Point -17 Degrees F
  • Flash Point 455 Degrees F
  • Dropping Point Not Specified
  • Specific Gravity 0.848
  • Four-Ball Wear Not Specified
  • Timken OK Load Not Specified
  • Viscosity @ 40C 63
  • Viscosity @ 100C Not Specified
  • Application Engine Oil
  • For Use With Automotive Engines
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 6reviewers.
Rated 5 out of 5 by Quaker State ultimate synthetic 5w 30 I've been using Quaker State Oil since 1969 and the last number of years been using Quaker State ultimate synthetic in my 6.2 liter GMC and my 3.6 liter oil is superb if they made a 0 w-40 ultimate synthetic I would use it in my SRT 8 Jeep Grand Cherokee that's how much faith I have enough but I go with what the manufacturer it says and I use Pennzoil ultimate synthetic 0w 40 works just fine but don't let anybody tell you that Quaker State is garbagegarbage oh well because it is not and that's a fact jack August 18, 2015
Rated 5 out of 5 by Great product I've used the products before and I approve for the family automobile. July 27, 2015
Rated 5 out of 5 by Performance et économie J'utilise cette huile synthétique depuis des années parce que je veux utiliser mon véhicule longtemps. Mon camion à 122000km et il ne consomme pas d'huile. Je suis très satisfait de ce produit. June 27, 2015
Rated 5 out of 5 by Excellent Choice I've been using it for 7 years. After my two first oil changes were free from the stealership I changed to this QSUD and have had NO issues. Why pay more for oil? June 14, 2015
Rated 5 out of 5 by Great Value I have used Pennzoil Platinum & while its a great product I have to say for the price point I see little difference in using QSUD. I like that it comes from SOPUS & it seems to preform awesome. I would recommend you give this brand a try. I know that Quaker State has been given a bad name but this isn't your Grandpa's Quaker State. I have to say that you could pay more for other motor oils but with Quaker State your getting a great value. June 4, 2015
Rated 5 out of 5 by Full Synthetic at an affordable price! I've tried several full synthetic oils on my 1987 E30 325 and the Ultimate Durability product matches higher-cost motor oils. Less price without compromising quality. May 16, 2015
  • 2015-09-08T19:47:47.157-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_6, tr_6
  • loc_en_US, sid_33GT03, prod, sort_default
1-6 of 6

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.