Skip Content

TP
QUAKER STATE

Motor Oil-European,55 gal.,5W-40

  • Item # 33GT01
  • My Part #
  • Mfr. Model # 550024085
  • Catalog Page # 930
  • UNSPSC # 15121501
Motor Oil-European,55 gal.,5W-40 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,077.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 435.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Quaker State® Ultimate Durability™ full synthetic motor oil's powerful formulation offers protection against deposits for engine performance at higher horsepower than other formulas.

View More

Technical Specs

  • Item Motor Oil
  • Base Synthetic
  • Size 55 gal.
  • Container Type Drum
  • SAE Grade 5W-40
  • ISO Viscosity Grade Not Specified
  • Series Ultimate Durability(TM) European Engine
  • Color Amber/Brown
  • Pour Point -38 Degrees F
  • Flash Point 420.03 Degrees F
  • Dropping Point Not Specified
  • Specific Gravity 0.848
  • Four-Ball Wear Not Specified
  • Timken OK Load Not Specified
  • Viscosity @ 40C 74
  • Viscosity @ 100C Not Specified
  • Application Engine Oil
  • For Use With Automotive Engines
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Motor Oil-European,55 gal.,5W-40 is rated 4.9 out of 5 by 275.
Rated 5 out of 5 by from Outstanding oil. Quiet. Easy start when cold. Quaker State ultimate durability is an outstanding oil. Tried Mobil 1 5w30 in my 2010 Mercury mountaineer. The Mobil was noisy at startup. The QSUD was quiet at startup. This is a sleeper oil folks. Great price outstanding quality. Has great used oil analysis. I change my oil every 5-7 thousand with filter. Vermont winter weather is har on oil and vehicles. No issues at below zero temperature. Folks Quaker State has a winner here. Give it a try.
Date published: 2017-12-04
Rated 5 out of 5 by from Best Oil Product for my Autos and Small Engines I have been using Quaker State Oil for all of my engine needs 30 years plus. I switched to Quaker State after having engine issues with other brands, I have not had any engine issues since switching.
Date published: 2017-11-24
Rated 5 out of 5 by from Quaker State Rocks Quaker State products have never disappointed me. They perform great, carry my manufacturer's spec (unlike store brands) and are priced right.
Date published: 2017-11-23
Rated 5 out of 5 by from Great place for an oil change. Oh and very quick as well
Date published: 2017-11-22
Rated 5 out of 5 by from My oil of choice Been using QS since 1966. Trade in my cars/trucks at 200,000 miles with engines still like new. Also run quieter and smoother than other oils.
Date published: 2017-11-21
Rated 5 out of 5 by from Excellent oil Truck has over 318,000 mIles and keeps running with no problems.
Date published: 2017-11-16
Rated 5 out of 5 by from Great oil I have been using it for a couple of months and it's great for the engine
Date published: 2017-10-23
Rated 5 out of 5 by from Very happy with the QS in my Hemi 3rd time in a row using QS Ultimate oil change from convenational oil. Seems to start and run smoother. Towing same trailer on the same roads with same load, Dodge truck doesn't kick down as much to climb grades. Actually saw 1 more mpg on average.
Date published: 2017-10-12
  • y_2017, m_12, d_13, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_275
  • loc_en_US, sid_33GT01, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.