Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
QUAKER STATE

Motor Oil-Adv. Durability,55 gal.,5W-20

  • Item # 33GR66
  • My Part #
  • Mfr. Model # 550024134
  • Catalog Page # 894
  • UNSPSC # 15121501
Motor Oil-Adv. Durability,55 gal.,5W-20 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,379.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 435.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Advanced Durability™ oil maintains required viscosity and optimal protection. Provides corrosion protection against harmful contaminant acids.

View More

Technical Specs

  • Item Motor Oil
  • Base Conventional
  • Size 55 gal.
  • Container Type Drum
  • SAE Grade 5W-20
  • ISO Viscosity Grade Not Specified
  • Series Advanced Durability(TM)
  • Color Amber/Brown
  • Pour Point -36 Degrees F
  • Flash Point 428 Degrees F
  • Dropping Point Not Specified
  • Specific Gravity 0.886
  • Four-Ball Wear Not Specified
  • Timken OK Load Not Specified
  • Viscosity @ 40C 40
  • Viscosity @ 100C Not Specified
  • Application Engine Oil
  • For Use With Automotive Engines
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 3reviewers.
Rated 5 out of 5 by pleasantly surprised I tried QS in the past on my 98 Corolla, and I didnt like the results. I found I was burning oil faster with QS than other brands. But in Sept 2014, I put dino QS in my 2004 4Runner and it has never run smoother. Whatever QS did to the SN version of the oil has sold me. Ive used high priced synthetics that didnt impress me as much as these last 2 QS conventional oil changes July 27, 2015
Rated 5 out of 5 by I've always used quakerstate,oil, me and my family June 27, 2015
Rated 5 out of 5 by Great Oil I drive 40,000 miles a year for my job and have used Quaker State conventional oil for the last 22 years. I usually put 250-300,000 miles on a car before I sell it. Quaker State has been a reliable oil and wouldn't use any thing else. Oil change intervals are 5,000 miles. I have never had any seal or gasket leaks when using Quaker State. May 18, 2015
  • 2015-09-08T19:47:51.153-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_33GR66, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.