TP
QUAKER STATE

Conventional Engine Oil, 55 gal. Drum, SAE Grade: 10W-40, Amber/Brown

  • Item # 33GR62
  • My Part #
  • Mfr. Model # 550024063
  • Catalog Page # 894
  • UNSPSC # 15121501
Conventional Engine Oil, 55 gal. Drum, SAE Grade: 10W-40, Amber/Brown close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,323.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 435.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Advanced Durability™ oil maintains required viscosity and optimal protection. Provides corrosion protection against harmful contaminant acids.

View More

Technical Specs

  • Item Engine Oil
  • Base Oil - Engine and Motor Oils Conventional
  • Size 55 gal.
  • Container Type - Engine and Motor Oils Drum
  • SAE Grade - Engine and Motor Oils 10W-40
  • ISO Viscosity Grade Not Specified
  • Series Advanced Durability(TM)
  • Color Amber/Brown
  • Pour Point -30 Degrees F
  • Flash Point 428 Degrees F
  • Specific Gravity 0.880 at 60 Degrees F
  • Viscosity @ 40C 50
  • Viscosity @ 100C Not Specified
  • For Use With Automotive Engines
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Motor Oil-Adv.Durability,55 gal.,10W-40 is rated 4.7 out of 5 by 191.
Rated 5 out of 5 by from Great oil I have used Quaker State in my vehicles for over 40 years. Never had any problems with using it putting hundreds of thousands of miles on different vehicles
Date published: 2018-07-12
Rated 5 out of 5 by from Only oil I use Always keeps my cars running great... 5 cars in the family, only oil I will ever use.
Date published: 2018-06-16
Rated 5 out of 5 by from ADVANCE DURABILITY 5W 20 AND 10W 40 I BOUGHT TU VISCOSITY GRADES AND I NEED TO KNOW IF THESE OIL ARE MINERAL OILS, BLEND SYNTHETIC OILS AND FULL SYNTHETIC OILS. CAN YOU GIVE ME A ANSWER?
Date published: 2018-04-21
Rated 5 out of 5 by from Great I have used Quaker for most of my life. I have an older Volvo now and previously. My GLT VOLVO had lasted with over 435,000 miles w/o any major repairs. I attribute this to the Quaker State oil that I used in it. I will continue to use Quaker State oil for my S90.Thanks Quaker State!
Date published: 2017-11-03
Rated 5 out of 5 by from great product at a decent price I have been using this oil in my cars for 30 years.
Date published: 2017-08-29
Rated 5 out of 5 by from Just a great motor oil I bought a 2003 Silverado and put in QS AD 5W-30 in it.I change the oil every fall before winter, and each time the oil comes out clean and the truck runs as quiet as my 2012 Cadillac CTS.Just an outstanding product.
Date published: 2017-07-24
Rated 4 out of 5 by from Great quality I bought to do the oil tune up on my vehicle and it's proves to give my truck great engine performance.
Date published: 2017-04-30
Rated 4 out of 5 by from Durability is important to me 100,000,plus miles 1999 caddy,doesn't burn a drop!
Date published: 2016-12-31
  • y_2018, m_9, d_23, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_191
  • loc_en_US, sid_33GR62, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.