TP
QUAKER STATE

Full Synthetic Engine Oil, 55 gal. Drum, SAE Grade: 5W-30, Amber/Brown

  • Item # 33GR95
  • My Part #
  • Mfr. Model # 550024083
  • Catalog Page # 895
  • UNSPSC # 15121501
Full Synthetic Engine Oil, 55 gal. Drum, SAE Grade: 5W-30, Amber/Brown close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,231.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 435.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Quaker State® Ultimate Durability™ full synthetic motor oil's powerful formulation offers protection against deposits for engine performance at higher horsepower than other formulas.

View More

Technical Specs

  • Item Engine Oil
  • Base Oil - Engine and Motor Oils Full Synthetic
  • Size 55 gal.
  • Container Type - Engine and Motor Oils Drum
  • SAE Grade - Engine and Motor Oils 5W-30
  • ISO Viscosity Grade Not Specified
  • Series Ultimate Durability(TM)
  • Color Amber/Brown
  • Pour Point -49 Degrees F
  • Flash Point 441 Degrees F
  • Specific Gravity 0.853 at 60 Degrees F
  • Viscosity @ 40C 58
  • Viscosity @ 100C Not Specified
  • For Use With Automotive Engines
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Motor Oil,55 gal.,5W-30 is rated 4.9 out of 5 by 273.
Rated 5 out of 5 by from Great oil I bought it and Felt I have new engine every change time
Date published: 2018-05-20
Rated 5 out of 5 by from Performs better than more expensive oils! I have been using quaker state ultimate durability for over 300,000 miles of interstate driving...and not once, have I ever had an engine related issue. The value is truly unbeatable.
Date published: 2018-02-14
Rated 5 out of 5 by from Great Quality Synthetic I started using this in my 2012 Dodge Journey. Great price and even better quality. I change it every 7,000 miles. Runs really smooth compared to Mobil 1, Valvoline and Amsoil. Only had to add half a quart throughout 7,000 miles. Quick start up in winter. I have found a keeper!!
Date published: 2017-12-17
Rated 5 out of 5 by from Works fine. I have used this product as recommended by Chrysler dealer
Date published: 2017-12-09
Rated 5 out of 5 by from Outstanding oil. Quiet. Easy start when cold. Quaker State ultimate durability is an outstanding oil. Tried Mobil 1 5w30 in my 2010 Mercury mountaineer. The Mobil was noisy at startup. The QSUD was quiet at startup. This is a sleeper oil folks. Great price outstanding quality. Has great used oil analysis. I change my oil every 5-7 thousand with filter. Vermont winter weather is har on oil and vehicles. No issues at below zero temperature. Folks Quaker State has a winner here. Give it a try.
Date published: 2017-12-04
Rated 5 out of 5 by from Best Oil Product for my Autos and Small Engines I have been using Quaker State Oil for all of my engine needs 30 years plus. I switched to Quaker State after having engine issues with other brands, I have not had any engine issues since switching.
Date published: 2017-11-24
Rated 5 out of 5 by from Quaker State Rocks Quaker State products have never disappointed me. They perform great, carry my manufacturer's spec (unlike store brands) and are priced right.
Date published: 2017-11-23
Rated 5 out of 5 by from Great place for an oil change. Oh and very quick as well
Date published: 2017-11-22
  • y_2018, m_9, d_21, h_17
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_273
  • loc_en_US, sid_33GR95, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.