Skip Content

TP
QUAKER STATE

Motor Oil,55 gal.,30W

  • Item # 33GR84
  • My Part #
  • Mfr. Model # 550024109
  • Catalog Page # 894
  • UNSPSC # 15121501
Motor Oil,55 gal.,30W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,455.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 435.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Advanced Durability™ oil maintains required viscosity and optimal protection. Provides corrosion protection against harmful contaminant acids.

View More

Technical Specs

  • Item Motor Oil
  • Base Conventional
  • Size 55 gal.
  • Container Type Drum
  • SAE Grade 30W
  • ISO Viscosity Grade Not Specified
  • Series Advanced Durability(TM)
  • Color Amber/Brown
  • Pour Point -30 Degrees F
  • Flash Point 435 Degrees F
  • Dropping Point Not Specified
  • Specific Gravity 0.880
  • Four-Ball Wear Not Specified
  • Timken OK Load Not Specified
  • Viscosity @ 40C 30
  • Viscosity @ 100C Not Specified
  • Application Engine Oil
  • For Use With Automotive Engines
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Motor Oil,55 gal.,30W is rated 4.7 out of 5 by 190.
Rated 5 out of 5 by from Great I have used Quaker for most of my life. I have an older Volvo now and previously. My GLT VOLVO had lasted with over 435,000 miles w/o any major repairs. I attribute this to the Quaker State oil that I used in it. I will continue to use Quaker State oil for my S90.Thanks Quaker State!
Date published: 2017-11-03
Rated 5 out of 5 by from great product at a decent price I have been using this oil in my cars for 30 years.
Date published: 2017-08-29
Rated 5 out of 5 by from Just a great motor oil I bought a 2003 Silverado and put in QS AD 5W-30 in it.I change the oil every fall before winter, and each time the oil comes out clean and the truck runs as quiet as my 2012 Cadillac CTS.Just an outstanding product.
Date published: 2017-07-24
Rated 4 out of 5 by from Great quality I bought to do the oil tune up on my vehicle and it's proves to give my truck great engine performance.
Date published: 2017-04-30
Rated 4 out of 5 by from Durability is important to me 100,000,plus miles 1999 caddy,doesn't burn a drop!
Date published: 2016-12-31
Rated 5 out of 5 by from Always has been a great product. I always use Quaker State and will keep doing so. My truck has 194,000 on it and it's running great and I believe it's because I maintain my Truck on a regular basis.
Date published: 2016-12-30
Rated 5 out of 5 by from Quality and Quacker start with the same letters Have always used Quaker State for my older vehicles because that is all i drive
Date published: 2016-12-30
Rated 5 out of 5 by from used this oil in many car I own without any problems
Date published: 2016-12-30
  • y_2018, m_2, d_16, h_21
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.7
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_190
  • loc_en_US, sid_33GR84, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.