Skip Content


Motor Oil,55 gal.,5W-30,Hi Mileage

  • Item # 33GR83
  • My Part #
  • Mfr. Model # 550024105
  • Catalog Page # 894
  • UNSPSC # 15121501
Motor Oil,55 gal.,5W-30,Hi Mileage close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,501.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 435.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Motor Oil
  • Base Synthetic Blend
  • Size 55 gal.
  • Container Type Drum
  • SAE Grade 5W-30
  • ISO Viscosity Grade Not Specified
  • Series Defy(TM) High Mileage
  • Color Amber/Brown
  • Pour Point -36 Degrees F
  • Flash Point 446 Degrees F
  • Dropping Point Not Specified
  • Specific Gravity 0.860
  • Four-Ball Wear Not Specified
  • Timken OK Load Not Specified
  • Viscosity @ 40C 50
  • Viscosity @ 100C Not Specified
  • Application High Mileage
  • For Use With Automotive Engines
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews

Motor Oil,55 gal.,5W-30,Hi Mileage is rated 4.8 out of 5 by 342.
Rated 5 out of 5 by from just like the ad says good oil just like the ad says ..good oil..... doesn't burn up in my high mileage Toyota like some other oils do and help tremendously with a very small oil leak I had around the gasket area on the pan what more can I say keep up the good job guys
Date published: 2017-11-24
Rated 5 out of 5 by from Avaiability It' a shame that your great oils seem to have disappeared from the Euro market.What about it ?My last can of Sterlig type SE 10W 40 HD is gone now , What next ?
Date published: 2017-10-05
Rated 5 out of 5 by from Perfect Product Quaker State is the only oil I use in all my vehicles !!!
Date published: 2017-09-29
Rated 5 out of 5 by from Product is great, but... It took me 15 minute, and the use of two internet browsers to the process rebate.Ridiculous.
Date published: 2017-09-09
Rated 5 out of 5 by from Durable and dependable oil As a professional machanic I stand by the quality of Quaker State oils. I have used Quaker State in all of my vehicles for as long as I can remember. It's the reason that I have been able to get over 500,000 miles on my Toyota pickup, 160,000 miles on my Toyota Camry, and my 1966 Mustang and they all run great. It also comes at a great price.
Date published: 2017-08-31
Rated 5 out of 5 by from Quaker State synthetic blend Great value and a name you can trust. I have trusted Quaker State oil for 30yrs to protect my vehicles engines.
Date published: 2017-08-29
Rated 5 out of 5 by from It works great I use it all the time and it does the job great..I recommend it to all my friends..
Date published: 2017-04-25
Rated 5 out of 5 by from Great for my engine! I purchased this oil based on a friend suggestion. I inherited a 1990 Volvo 240DL and one of my neighbors has an 83' 240 as well. He mentioned the Quaker State 10w30 and 10w40 for these types of cars. I was kind of skeptical about it because I'm more a Mobil oil type of person. My daughter and I did the oil change and when the engine was turned on, the motor was quieter than before and serene! The previous owner came by to see the car running and was surprised the quietness and smoothness of the engine... he told me he used Mobil synthetic blend when changing the motor oil.
Date published: 2017-03-22
  • y_2018, m_3, d_16, h_20
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.7
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_342
  • loc_en_US, sid_33GR83, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.