DV
QUAKER STATE

Synthetic Blend Engine Oil, 55 gal. Drum, SAE Grade: 10W-30, Amber/Brown

  • Item # 33GR81
  • My Part #
  • Mfr. Model # 550024107
  • Catalog Page # 894
  • UNSPSC # 15121501
Synthetic Blend Engine Oil, 55 gal. Drum, SAE Grade: 10W-30, Amber/Brown close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Engine and Motor Oils

Product Details

Quaker State® Defy™ motor oil is formulated with zinc anti-wear agents to help protect high-temperature and high-wear surfaces of high-mileage engines. It is designed to condition seals, helping to prevent leaks and reduce oil burn-off.

View More

Technical Specs

  • Item Engine Oil
  • Base Oil - Engine and Motor Oils Synthetic Blend
  • Size 55 gal.
  • Container Type - Engine and Motor Oils Drum
  • SAE Grade - Engine and Motor Oils 10W-30
  • ISO Viscosity Grade Not Specified
  • Series Defy(TM) High Mileage
  • Color Amber/Brown
  • Pour Point -36 Degrees F
  • Flash Point 446 Degrees F
  • Specific Gravity 0.886 at 60 Degrees F
  • Viscosity @ 40C 50
  • Viscosity @ 100C Not Specified
  • Application High Mileage
  • For Use With Automotive Engines
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms