Skip Content
C3
QUAKER STATE

Motor Oil, 1 qt., 10W-30, Synthetic Blend

  • Item # 33GR76
  • Mfr. Model # 550024131
  • Catalog Page # 929
  • UNSPSC # 15121501
Motor Oil,1 qt.,10W-30,Synthetic Blend close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $6.49 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Offer excellent protection against friction-related wear and improved resistance to engine stress at high RPMs and under heavy loads.

View More

Technical Specs

  • Item Motor Oil
  • Base Synthetic Blend
  • Size 1 qt.
  • Container Type Bottle
  • SAE Grade 10W-30
  • ISO Viscosity Grade Not Specified
  • Series Enhanced Durability(TM)
  • Color Amber/Brown
  • Pour Point -22 Degrees F
  • Flash Point 424 Degrees F
  • Dropping Point Not Specified
  • Specific Gravity 0.867
  • Four-Ball Wear Not Specified
  • Timken OK Load Not Specified
  • Viscosity @ 40C 80
  • Viscosity @ 100C Not Specified
  • Application Engine Oil
  • For Use With Automotive Engines
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Motor Oil,1 qt.,10W-30,Synthetic Blend is rated 4.8 out of 5 by 82.
Rated 5 out of 5 by from Great Product I changed my oil in my car last month. I tried the Quaker State Synthetic Blend Oil, and I'm glad I did. It offers my car protection and helps with performance. I can drive worry free and protect my valuable investment!
Date published: 2016-12-31
Rated 5 out of 5 by from Excellant This is all my husband will us in all our vehicles. He is a mechanic and he knows what is best.
Date published: 2016-12-31
Rated 1 out of 5 by from Lasts lomger Very durable oil, good price for the quality of the oil.
Date published: 2016-12-31
Rated 5 out of 5 by from Great Production Outcome Been using Quaker State for some time now.Transferred the product to our son so h can learn to appreciate good quality.
Date published: 2016-12-30
Rated 5 out of 5 by from Awesome protection for your engine I've used Quaker State in my vehicles for years and always feel as if my engine is better protected then if I used the other stuff!
Date published: 2016-12-30
Rated 5 out of 5 by from Excellent blend Ive used the different blends in all different makes of cars in all types of weather.From summer heat to winter below zero theres no worries with Quaker State blends !
Date published: 2016-12-30
Rated 4 out of 5 by from very nice product It works well in my Honda Hybrid. It improved the gas mileage.
Date published: 2016-12-30
Rated 5 out of 5 by from Works Great In The Long Run My husband has been using this in his truck since we've been using it for our cross country trips. It keeps his truck running smooth.
Date published: 2016-12-30
  • y_2017, m_8, d_8, h_17
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_82
  • loc_en_US, sid_33GR76, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.