Navigation Menu New

Access My Account, Order History, Lists and more here.

33GR68 550044963 UNSPSC # 15121501

Tap image to zoom.

Roll over image to zoom.

Conventional, Engine Oil, 5 qt, 5W-30, For Use With Automotive Engines

  • Item # 33GR68
  • Mfr. Model # 550044963
  • UNSPSC # 15121501
  • Catalog Page # 894 894
Country of Origin USA. Country of Origin is subject to change.

Advanced Durability™ oil maintains required viscosity and optimal protection. Provides corrosion protection against harmful contaminant acids.

Technical Specs

  • Item Engine Oil
  • Base Oil Conventional
  • Size 5 qt
  • Container Type Bottle
  • SAE Grade 5W-30
  • ISO Viscosity Grade Not Specified
  • Series Advanced Durability(TM)
  • Color Amber/Brown
  • Pour Point -36 Degrees F
  • Flash Point 428 Degrees F
  • Specific Gravity 0.886 at 60 Degrees F
  • Viscosity @ 40C 45
  • Viscosity @ 100C Not Specified
  • For Use With Automotive Engines

Advanced Durability™ oil maintains required viscosity and optimal protection. Provides corrosion protection against harmful contaminant acids.

Compliance and Restrictions

Back to Top