Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
QUAKEHOLD!

Flex Mount Bar, Black, 400 lb.

  • Item # 30ZM79
  • My Part #
  • Mfr. Model # RDFMBAR6
  • Catalog Page # 2169
  • UNSPSC # 31162310
Flex Mount Bar, Black, 400 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $186.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The QuakeHOLD!™ flex mount bar secures a variety of flat surface equipment for IBC compliance. The flex mount bar attaches to a base anchor point with flex mount fasteners. Includes 24" x 2" rear mounted bar with 3M® VHB adhesive, surface prep pads, and instructions.

View More

Technical Specs

  • Item Flex Mount Bar
  • Color Black
  • Weight Capacity 400 lb.
  • Used For Secure A Variety of Flat Surface Equipment with The FlexMount Bar Which Attaches to A Flat Surface Serving As A Base Anchor Point for Equipment Attached with The FlexMount Fasteners.
  • Includes (6) 24" x 2" Rear Mounted Bar with 3M VHB (Very High Bond) Adhesive, (12) Surface Prep Pads, Instruction Sheet
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.