Skip Content

DG
QUAD LIGHT

80W LED Mounting Straps Temporary Job Site Light, Black/Yellow, 7200 Lumens

  • Item # 34GP98
  • My Part #
  • Mfr. Model # QL420C-16A-25A
  • Catalog Page # N/A
  • UNSPSC # 39111605
Temp Job Site Light,120V,80W,7200L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Portable, wide-area temporary light helps provide twice the light output of similar products—in a smaller package. Lamp shock absorbers and impact-resistant bulbs protect against breakage; great for use in demanding commercial and industrial applications. Includes flexible mounting straps, and clear and reflective tube shields. Hang from level or angled beams, or stand on floor, vertically or horizontally; with 45° angled feet for optimal task lighting.

View More

Technical Specs

  • Item Temporary Job Site Light
  • Type - Job Site Lighting Mounting Straps
  • Power Source - Job Site Lighting Corded (AC)
  • Lumens 7200
  • Number of Lamp Heads 1
  • Cord Length - Job Site Lighting 25 ft.
  • Max. Extension Height 5-3/4"
  • Light Technology LED
  • Light Distribution - Job Site Lighting Flood
  • Safety Rated Not Safety Rated
  • Voltage 120VAC
  • Lamp Watts 80
  • Color Black/Yellow
  • Item - Job Site Lighting Temporary Job Site Light
  • Lamp Included No
  • Rated Life 50,000 hr.
  • NEC Cord Designation SJOW
  • Gauge/Conductor 14/3
  • NEMA Plug Configuration 5-15P
  • Guard Type Polycarbonate
  • Replacement Lamp Mfr. No. KH200-01390
  • Features Intensely bright and durable SMD LED tube lights, Clear tube shields for 360 Degree lighting, Reflective tube shields for focused task lighting, String up to 20 lights together for bright continuous illumination, Flexible mounting and positioning, No mercury, No RF interference and UV radiation
  • Standards CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms