Skip Content

DV
QORPAK

Wide Mouth, Straight Side Round, Sampling, 60mL, 24 PK

  • Item # 41W129
  • My Part #
  • Mfr. Model # GLC-01622
  • Catalog Page # N/A
  • UNSPSC # 24122003
Jar,60mL,Glass,Wide,PK24 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Bottles and Jars

Product Details

This straight side round QorpakĀ® jar is designed without shoulders to help maximize storage capacity. The wide-mouth design also helps facilitate addition and removal of contents.

View More

Technical Specs

  • Item Jar
  • Labware Capacity - English 2 oz.
  • Labware Capacity - Metric 60mL
  • Mouth Wide
  • Bottle/Jar Shape Straight Side Round
  • Bottle/Jar Type Sampling
  • Labware Basic Material Glass
  • Includes Closure Yes
  • Labware Screw Closure Size 53-400mm
  • Sterile/Non-Sterile Non-Sterile
  • Pre-Cleaned None
  • Labware Clarity Transparent
  • Labware Closure Type Screw On
  • Labware Closure Liner Material Pulp/Tin Foil
  • Labware Closure Material Phenolic
  • Autoclavable No
  • Labware Body Color Clear
  • Labware Closure Color Black
  • Labware Closure Liner Design Flat
  • Labware Nominal Capacity - English 2 oz.
  • Labware Nominal Capacity - Metric 60mL
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products