Skip Content
NH
QORPAK

Wide Mouth; Round; Sampling; Polyethylene Terephthalate (PET); 250mL

  • Item # 39D752
  • My Part #
  • Mfr. Model # 243670
  • Catalog Page # N/A
  • UNSPSC # 24122002
Packer Bottle,250mL,Plastic,Wide,PK270 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $436.50 / pkg. of 270
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 27.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Qorpak® round sampling packer bottle is suitable for use in the pharmaceutical industry for storing vitamins and prescriptions; pills, tablets, and capsules. It features Polyethylene Terephthalate (PET) construction.

View More

Technical Specs

  • Item Packer Bottle
  • Labware Capacity - English 8.5 oz.
  • Labware Capacity - Metric 250mL
  • Mouth Wide
  • Bottle/Jar Shape Round
  • Bottle/Jar Type Sampling
  • Labware Basic Material Plastic
  • Labware Body Material Polyethylene Terephthalate (PET)
  • Includes Closure Yes
  • Labware Screw Closure Size 45-400mm
  • Sterile/Non-Sterile Non-Sterile
  • Pre-Cleaned None
  • Labware Clarity Transparent
  • Labware Closure Type Screw On
  • Labware Closure Liner Material F217
  • Labware Closure Material Polypropylene
  • Autoclavable No
  • Labware Body Color Clear
  • Labware Closure Color White
  • Labware Closure Liner Design Flat
  • Labware Nominal Capacity - English 8.5 oz.
  • Labware Nominal Capacity - Metric 250mL
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.