TP
QORPAK

Wide Mouth Round Bottle, Sampling, Plastic, 960mL, White, 50 PK

  • Item # 41W293
  • My Part #
  • Mfr. Model # PLA-03177
  • Catalog Page # N/A
  • UNSPSC # 24122002
Wide Mouth Round Bottle, Sampling, Plastic, 960mL, White, 50 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $292.50 / pkg. of 50
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 14.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These Round Sampling Bottles feature high-density polyethylene (HDPE) construction, which helps to make them resistant to moisture and chemicals such as formaldehyde and weak acids or bases.

View More

Technical Specs

  • Item Bottle
  • Labware Capacity - English 32 oz.
  • Labware Capacity - Metric 960mL
  • Mouth Wide
  • Bottle/Jar Shape Round
  • Bottle/Jar Type Sampling
  • Labware Basic Material Plastic
  • Labware Body Material HDPE
  • Includes Closure Yes
  • Labware Screw Closure Size 63-415mm
  • Sterile/Non-Sterile Non-Sterile
  • Pre-Cleaned None
  • Labware Clarity Translucent
  • Labware Closure Type Screw On
  • Labware Closure Liner Material Unlined
  • Labware Closure Material Polypropylene
  • Autoclavable No
  • Labware Body Color White
  • Labware Closure Color White
  • Labware Closure Liner Design Flat
  • Labware Nominal Capacity - English 32 oz.
  • Labware Nominal Capacity - Metric 960mL
  • Diameter 91mm
  • Graduation Range Not Specified
  • Labware Height - English 7.83"
  • Labware Height - Metric 199mm
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.