TP
QORPAK

Wide Mouth Round Safety Coated Bottle, Sampling, Glass, 1920mL, Clear, 6 PK

  • Item # 41W228
  • My Part #
  • Mfr. Model # GLC-05730
  • Catalog Page # 652
  • UNSPSC # 24122003
Wide Mouth Round Safety Coated Bottle, Sampling, Glass, 1920mL, Clear, 6 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $94.75 / pkg. of 6
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 15.43 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Qorpak® Safety Coated Glass Bottle helps prevent bottle from shattering and breaking. The exterior of the bottle has been coated in a clear plastisol (PVC resin in a liquid plasticizer) forming a durable and safe plastic coating. This plastic coated glass bottle is easy to grip and harder to break and is ideal for handling volatile substances.

View More

Technical Specs

  • Item Safety Coated Bottle
  • Labware Capacity - English 64 oz.
  • Labware Capacity - Metric 1920mL
  • Mouth Wide
  • Bottle/Jar Shape Round
  • Bottle/Jar Type Sampling
  • Labware Basic Material Glass
  • Labware Body Material Safety Coated Glass
  • Includes Closure Yes
  • Labware Screw Closure Size 83-400mm
  • Sterile/Non-Sterile Non-Sterile
  • Pre-Cleaned None
  • Labware Clarity Translucent
  • Labware Closure Type Screw On
  • Labware Closure Liner Material Pulp/Vinyl
  • Labware Closure Material Phenolic
  • Autoclavable No
  • Labware Body Color Clear
  • Labware Closure Color Black
  • Labware Closure Liner Design Flat
  • Labware Nominal Capacity - English 64 oz.
  • Labware Nominal Capacity - Metric 1920mL
  • Special Features Safety Coated
  • Diameter 124mm
  • Graduation Range Not Specified
  • Labware Height - English 8.43"
  • Labware Height - Metric 214mm
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.