NC
QORPAK

Wide Mouth Straight Side Round Precleaned Jar, Sampling, Glass, 30mL, Clear, 48 PK

  • Item # 41W123
  • My Part #
  • Mfr. Model # GLC-01597
  • Catalog Page # N/A
  • UNSPSC # 24122003
Wide Mouth Straight Side Round Precleaned Jar, Sampling, Glass, 30mL, Clear, 48 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $106.50 / pkg. of 48
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.92 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This straight side round Qorpak® jar is designed without shoulders to help maximize storage capacity. The wide-mouth design also helps facilitate addition and removal of contents.

View More

Technical Specs

  • Item Precleaned Jar
  • Labware Capacity - English 1 oz.
  • Labware Capacity - Metric 30mL
  • Mouth Wide
  • Bottle/Jar Shape Straight Side Round
  • Bottle/Jar Type Sampling
  • Labware Basic Material Glass
  • Includes Closure Yes
  • Labware Screw Closure Size 43-400mm
  • Sterile/Non-Sterile Non-Sterile
  • Pre-Cleaned Visible Particulate
  • Labware Clarity Transparent
  • Labware Closure Type Screw On
  • Labware Closure Liner Material Pulp/Vinyl
  • Labware Closure Material Phenolic
  • Autoclavable No
  • Labware Body Color Clear
  • Labware Closure Color Black
  • Labware Closure Liner Design Flat
  • Labware Nominal Capacity - English 1 oz.
  • Labware Nominal Capacity - Metric 30mL
  • Diameter 43mm
  • Graduation Range Not Specified
  • Labware Height - English 1.69"
  • Labware Height - Metric 43mm
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.