DV
QORPAK

Type I Borosilicate Glass Sample Vial, 15 dram 72PK

  • Item # 21RP18
  • My Part #
  • Mfr. Model # GLC-07879
  • Catalog Page # N/A
  • UNSPSC # 41121806
Type I Borosilicate Glass Sample Vial, 15 dram 72PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Vials

Technical Specs

  • Item Sample Vial
  • Vial Style Sample
  • Labware Capacity - English 15 dram
  • Labware Capacity - Metric 300mL
  • Labware Height - English 5.51"
  • Labware Height - Metric 140mm
  • Labware Inside Dia. - English 1.08"
  • Labware Inside Dia. - Metric 27.5mm
  • Labware Screw Closure Size 24-400mm
  • Includes Closure Yes
  • Labware Closure Material Phenolic
  • Labware Closure Liner Material Rubber
  • Labware Closure Liner Design Flat
  • Labware Basic Material Glass
  • Labware Body Material Type I Borosilicate Glass
  • Labware Clarity Transparent
  • Autoclavable Yes
  • Sterile/Non-Sterile Non-Sterile
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.