TP
QORPAK

Glass Precleaned Jug, 128 oz. 4PK

  • Item # 41W074
  • My Part #
  • Mfr. Model # GLC-01432
  • Catalog Page # N/A
  • UNSPSC # 24112601
Glass Precleaned Jug, 128 oz. 4PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $40.40 / pkg. of 4
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 12.01 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Includes cap to help contain spills.

View More

Technical Specs

  • Item Precleaned Jug
  • Labware Capacity - English 128 oz.
  • Labware Capacity - Metric 3840mL
  • Labware Body Material Glass
  • Carboy/Jerrican/Jug Handle Style Integral Shoulder
  • Labware Clarity Transparent
  • Autoclavable No
  • Carboy/Jerrican/Jug Item Jug
  • Labware Body Color Clear
  • Labware Closure Material Thermoset
  • Labware Height - English 11.54"
  • Labware Height - Metric 293mm
  • Labware Screw Closure Size 38-400mm
  • Includes Closure Yes
  • Labware Closure Type Screw On
  • Labware Closure Liner Material PTFE
  • Labware Basic Material Plastic
  • For Use With Liquids
  • Includes Green Thermoset F217 and PTFE Lined Cap Attached
  • Diameter 166mm
  • Labware Nominal Capacity - English 128 oz.
  • Labware Nominal Capacity - Metric 3.84L
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.