Skip Content

DV
QORPAK

Phenolic Screw On Narrow-Mouth Closure, Black, 3000 PK

  • Item # 21RU01
  • My Part #
  • Mfr. Model # CAP-00486
  • Catalog Page # N/A
  • UNSPSC # 24122004
Phenolic Screw On Narrow-Mouth Closure, Black, 3000 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Bottle Caps

Technical Specs

  • Item Closure
  • Labware Closure Type Screw On
  • Labware Screw Closure Size 28-400mm
  • Labware Closure Material Phenolic
  • Labware Closure Liner Material Rubber
  • Labware Closure Liner Design Flat
  • Labware Closure Color Black
  • Mouth Narrow
  • Autoclavable Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.