DV
QORPAK

Narrow Mouth Round Bottle, Sampling, Metal, 240mL, Silver, 20 PK

  • Item # 39H574
  • My Part #
  • Mfr. Model # MET-07266
  • Catalog Page # N/A
  • UNSPSC # 41103209
Narrow Mouth Round Bottle, Sampling, Metal, 240mL, Silver, 20 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Bottles and Jars

Product Details

These Round Sampling Bottles feature Aluminum construction.

View More

Technical Specs

  • Item Bottle
  • Labware Capacity - English 8 oz.
  • Labware Capacity - Metric 240mL
  • Mouth Narrow
  • Bottle/Jar Shape Round
  • Bottle/Jar Type Sampling
  • Labware Basic Material Metal
  • Labware Body Material Aluminum
  • Includes Closure Yes
  • Labware Screw Closure Size 24-410mm
  • Sterile/Non-Sterile Non-Sterile
  • Pre-Cleaned None
  • Labware Clarity Colored
  • Labware Closure Type Screw On
  • Labware Closure Liner Material F217
  • Labware Closure Material Polypropylene
  • Autoclavable No
  • Labware Body Color Silver
  • Labware Closure Color White
  • Labware Closure Liner Design Flat
  • Labware Nominal Capacity - English 8 oz.
  • Labware Nominal Capacity - Metric 240mL
  • Diameter 50mm
  • Graduation Range Not Specified
  • Labware Height - English 7.09"
  • Labware Height - Metric 180mm
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products