TP
QORPAK

Narrow Mouth Boston Round Bottle, Sampling, Glass, 240mL, Clear, 108 PK

  • Item # 21RN82
  • My Part #
  • Mfr. Model # GLC-01161
  • Catalog Page # N/A
  • UNSPSC # 24122003
Narrow Mouth Boston Round Bottle, Sampling, Glass, 240mL, Clear, 108 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $253.65 / pkg. of 108
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 38.4 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Boston Round Sampling Bottle features safety-coated glass construction. It is designed to retain contents if the bottle is accidentally broken.

View More

Technical Specs

  • Item Bottle
  • Labware Capacity - English 8 oz.
  • Labware Capacity - Metric 240mL
  • Mouth Narrow
  • Bottle/Jar Shape Boston Round
  • Bottle/Jar Type Sampling
  • Labware Basic Material Glass
  • Labware Body Material Safety Coated Glass
  • Includes Closure Yes
  • Labware Screw Closure Size 24-400mm
  • Sterile/Non-Sterile Non-Sterile
  • Pre-Cleaned None
  • Labware Clarity Transparent
  • Labware Closure Type Screw On
  • Labware Closure Liner Material Rubber
  • Labware Closure Material Phenolic
  • Autoclavable Yes
  • Labware Body Color Clear
  • Labware Closure Color Black
  • Labware Closure Liner Design Flat
  • Labware Nominal Capacity - English 8 oz.
  • Labware Nominal Capacity - Metric 240mL
  • Diameter 60mm
  • Graduation Range Not Specified
  • Labware Height - English 5.39"
  • Labware Height - Metric 137mm
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.