DV
QORPAK

Narrow Mouth Boston Round Bottle, Sampling, Glass, 480mL, Clear, 12 PK

  • Item # 21RL73
  • My Part #
  • Mfr. Model # GLC-01203
  • Catalog Page # N/A
  • UNSPSC # 24122003
Narrow Mouth Boston Round Bottle, Sampling, Glass, 480mL, Clear, 12 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Bottles and Jars

Product Details

Also known as a Winchester Bottle, this Boston Round Sampling Bottle features a handle-free cylindrical shape with a central opening and a short, curved shoulder.

View More

Technical Specs

  • Item Bottle
  • Labware Capacity - English 16 oz.
  • Labware Capacity - Metric 480mL
  • Mouth Narrow
  • Bottle/Jar Shape Boston Round
  • Bottle/Jar Type Sampling
  • Labware Basic Material Glass
  • Includes Closure Yes
  • Labware Screw Closure Size 28-400mm
  • Sterile/Non-Sterile Non-Sterile
  • Pre-Cleaned None
  • Labware Clarity Transparent
  • Labware Closure Type Screw On
  • Labware Closure Liner Material Pulp/Tin Foil
  • Labware Closure Material Phenolic
  • Autoclavable No
  • Labware Body Color Clear
  • Labware Closure Color Black
  • Labware Closure Liner Design Flat
  • Labware Nominal Capacity - English 16 oz.
  • Labware Nominal Capacity - Metric 480mL
  • Diameter 75mm
  • Graduation Range Not Specified
  • Labware Height - English 6.61"
  • Labware Height - Metric 168mm
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products