C3
QORPAK

Metal Lab Can, 32 oz. 24PK

  • Item # 3LEE8
  • My Part #
  • Mfr. Model # MET-03043
  • Catalog Page # N/A
  • UNSPSC # 24121805
Metal Lab Can, 32 oz. 24PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $126.35 / pkg. of 24
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Lab Can
  • Labware Capacity - English 32 oz.
  • Labware Capacity - Metric 960mL
  • Labware Body Material Metal
  • Carboy/Jerrican/Jug Handle Style No Handle
  • Labware Clarity Colored
  • Autoclavable No
  • Carboy/Jerrican/Jug Item Jerrican
  • Labware Body Color Silver
  • Labware Closure Material Metal
  • Labware Height - English 24.17"
  • Labware Height - Metric 614mm
  • Includes Closure Yes
  • Labware Closure Type Screw On
  • Labware Basic Material Metal
  • For Use With Liquids
  • Includes Innerseal, without Handle
  • Labware Nominal Capacity - English 32 oz.
  • Labware Nominal Capacity - Metric 960mL
  • Labware Width - English 16.14"
  • Labware Width - Metric 410mm
  • Labware Depth - English 8.11"
  • Labware Depth - Metric 206mm
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.