DV
QORPAK

Metal Can,1 gal.,Round,PK46

  • Item # 41U431
  • My Part #
  • Mfr. Model # MET-03098
  • Catalog Page # N/A
  • UNSPSC # 24121805
Metal Can,1 gal.,Round,PK46 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This QORPAK metal can helps provide protection against light, oxygen, other gases, and essential oils. The multifunction plug lid is resealable and provides more than 1 point of contact between the lid and the can. Container can be sterilized by heat.

View More

Technical Specs

  • Item Metal Can
  • Color Silver
  • Height 28"
  • Capacity 1 gal.
  • Shape Round
  • Material Metal
  • Lid Included
  • Lid Type Friction Plug Lid
  • Handle No
  • Lined/Unlined Unlined
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.