TP
QORPAK

Metal, Can, 1 gal., PK 40

  • Item # 41W266
  • My Part #
  • Mfr. Model # MET-03045
  • Catalog Page # N/A
  • UNSPSC # 24111811
Metal,  Can,  1 gal.,  PK 40 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lab Supplies~Labware~Carboys, Jerricans and Jugs


$402.00 / pkg. of 40
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 35.22 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Can
  • Labware Capacity - English 1 gal.
  • Labware Capacity - Metric 3785mL
  • Labware Body Material Metal
  • Carboy/Jerrican/Jug Shape F-Style
  • Carboy/Jerrican/Jug Handle Style Integral Shoulder
  • Labware Clarity Colored
  • Autoclavable No
  • Carboy/Jerrican/Jug Item Jerrican
  • Labware Body Color Silver
  • Labware Closure Material Metal
  • Labware Height - English 35.71"
  • Labware Height - Metric 907mm
  • Brim Capacity 1 gal.
  • Includes Closure No
  • Labware Closure Type Screw On
  • Labware Basic Material Metal
  • For Use With Liquids
  • Includes Handle
  • Diameter 2-7/8"
  • Labware Nominal Capacity - English 32 oz.
  • Labware Nominal Capacity - Metric 3.785L
  • Labware Width - English 24.02"
  • Labware Width - Metric 610mm
  • Labware Depth - English 15.87"
  • Labware Depth - Metric 403mm
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms