TP
QORPAK

Jug, 84 oz. 6PK

  • Item # 21RM41
  • My Part #
  • Mfr. Model # GLC-02058
  • Catalog Page # N/A
  • UNSPSC # 24122003
Jug, 84 oz. 6PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $52.25 / pkg. of 6
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 13.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Jug
  • Labware Capacity - English 84 oz.
  • Labware Capacity - Metric 2500mL
  • Carboy/Jerrican/Jug Handle Style Integral Shoulder
  • Labware Clarity Colored
  • Autoclavable No
  • Carboy/Jerrican/Jug Item Jug
  • Labware Body Color Amber
  • Labware Closure Material Polypropylene
  • Labware Height - English 12.2"
  • Labware Height - Metric 310mm
  • Labware Screw Closure Size 38-430mm
  • Includes Closure Yes
  • Labware Closure Type Screw On
  • Labware Basic Material Plastic
  • For Use With Liquids
  • Includes Black Polypropylene and PTFE Disc Cap Attached
  • Diameter 137mm
  • Labware Nominal Capacity - English 84 oz.
  • Labware Nominal Capacity - Metric 2.5L
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.