Skip Content

 
QMARK

QMARK Mounting Frames

QMARK Mounting Frames close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Mounting Type Surface 
  • Frame Extends 3-3/4" 
  • Item Mounting Frame 
Color
Please Select
For Use With
Please Select
Outside Width
Please Select
Outside Height
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Color
For Use With
Outside Width
Outside Height
Price
Qty
Please use Qty box to add item(s) to cart.
SMHTSSBL
Black
Mfr. No. HT2024SS, HT1502SS
14-1/5"
20-1/10"

$71.15 / each

Enter location to check availability
Catalog Page #  3831 

Price $71.15 / each

Technical Specs

  • Color Black
  • For Use With Mfr. No. HT2024SS, HT1502SS
  • Outside Width 14-1/5"
  • Mounting Type Surface
  • Frame Extends 3-3/4"
  • Outside Height 20-1/10"
  • Item Mounting Frame
HTWHSM
Northern White
Mfr. No. HOSS4008 HOSS4004, HOSS4007
15-3/8"
19-3/16"

$72.00 / each

Enter location to check availability
Catalog Page #  3831 

Price $72.00 / each

Technical Specs

  • Color Northern White
  • For Use With Mfr. No. HOSS4008 HOSS4004, HOSS4007
  • Outside Width 15-3/8"
  • Mounting Type Surface
  • Frame Extends 3-3/4"
  • Outside Height 19-3/16"
  • Item Mounting Frame
SMHTSSNW
Northern White
Mfr. No. HT2024SS, HT1502SS
21"
21"

$71.15 / each

Enter location to check availability
Catalog Page #  3831 

Price $71.15 / each

Technical Specs

  • Color Northern White
  • For Use With Mfr. No. HT2024SS, HT1502SS
  • Outside Width 21"
  • Mounting Type Surface
  • Frame Extends 3-3/4"
  • Outside Height 21"
  • Item Mounting Frame
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More