Skip Content

 
QMARK

Electric Radiant Ceiling Heater

Electric Radiant Ceiling Heater close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Electric Radiant Ceiling Heater 
  • Phase
  • Mounting Type T Bar Ceilings 
  • Width 24" 
  • Height 1" 
Voltage
Please Select
kW
Please Select
BtuH
Please Select
Amps
Please Select
Length
Please Select
Watts
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
8 Products
Compare /
Item #
Mfr.
Model #
Voltage
kW
BtuH
Amps
Length
Watts
Price
Qty
Please use Qty box to add item(s) to cart.
CP371
120
0.375
1280
3.1
24"
375

$291.50 / each

Enter location to check availability
Catalog Page #  3835 

Price $291.50 / each

Technical Specs

  • Item Electric Radiant Ceiling Heater
  • Voltage 120
  • kW 0.375
  • BtuH 1280
  • Phase 1
  • Amps 3.1
  • Mounting Type T Bar Ceilings
  • Length 24"
  • Width 24"
  • Height 1"
  • Watts 375
CP751
120
0.75
2560
6.3
48"
750

$436.25 / each

Enter location to check availability
Catalog Page #  3835 

Price $436.25 / each

Technical Specs

  • Item Electric Radiant Ceiling Heater
  • Voltage 120
  • kW 0.75
  • BtuH 2560
  • Phase 1
  • Amps 6.3
  • Mounting Type T Bar Ceilings
  • Length 48"
  • Width 24"
  • Height 1"
  • Watts 750
CP378
208
0.375
1280
1.8
24"
375

$291.50 / each

Enter location to check availability
Catalog Page #  3835 

Price $291.50 / each

Technical Specs

  • Item Electric Radiant Ceiling Heater
  • Voltage 208
  • kW 0.375
  • BtuH 1280
  • Phase 1
  • Amps 1.8
  • Mounting Type T Bar Ceilings
  • Length 24"
  • Width 24"
  • Height 1"
  • Watts 375
CP758
208
0.75
2560
3.6
48"
750

$436.25 / each

Enter location to check availability
Catalog Page #  3835 

Price $436.25 / each

Technical Specs

  • Item Electric Radiant Ceiling Heater
  • Voltage 208
  • kW 0.75
  • BtuH 2560
  • Phase 1
  • Amps 3.6
  • Mounting Type T Bar Ceilings
  • Length 48"
  • Width 24"
  • Height 1"
  • Watts 750
CP372
240
0.375
1280
1.6
24"
375

$291.50 / each

Enter location to check availability
Catalog Page #  3835 

Price $291.50 / each

Technical Specs

  • Item Electric Radiant Ceiling Heater
  • Voltage 240
  • kW 0.375
  • BtuH 1280
  • Phase 1
  • Amps 1.6
  • Mounting Type T Bar Ceilings
  • Length 24"
  • Width 24"
  • Height 1"
  • Watts 375
CP752
240
0.75
2560
3.1
48"
750

$436.25 / each

Enter location to check availability
Catalog Page #  3835 

Price $436.25 / each

Technical Specs

  • Item Electric Radiant Ceiling Heater
  • Voltage 240
  • kW 0.75
  • BtuH 2560
  • Phase 1
  • Amps 3.1
  • Mounting Type T Bar Ceilings
  • Length 48"
  • Width 24"
  • Height 1"
  • Watts 750
CP377
277
0.375
1280
1.4
24"
375

$291.50 / each

Enter location to check availability
Catalog Page #  3835 

Price $291.50 / each

Technical Specs

  • Item Electric Radiant Ceiling Heater
  • Voltage 277
  • kW 0.375
  • BtuH 1280
  • Phase 1
  • Amps 1.4
  • Mounting Type T Bar Ceilings
  • Length 24"
  • Width 24"
  • Height 1"
  • Watts 375
CP757
277
0.75
2560
2.7
48"
750

$436.25 / each

Enter location to check availability
Catalog Page #  3835 

Price $436.25 / each

Technical Specs

  • Item Electric Radiant Ceiling Heater
  • Voltage 277
  • kW 0.75
  • BtuH 2560
  • Phase 1
  • Amps 2.7
  • Mounting Type T Bar Ceilings
  • Length 48"
  • Width 24"
  • Height 1"
  • Watts 750
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More