Skip Content

 
QMARK

QMARK Electric Cabinet Unit Heaters

QMARK Electric Cabinet Unit Heaters close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Mounting Type Wall, Ceiling, or Floor 
  • Phase 1 or 3 
  • Item Electric Cabinet Unit Heater 
Heater Voltage
Please Select
BtuH
Please Select
Amps AC
Please Select
High kW
Please Select
Low kW
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Heater Voltage
BtuH
Amps AC
High kW
Low kW
Price
Qty
Please use Qty box to add item(s) to cart.
CUS93505483FF
277/480VAC
17,000
7/4, 19/12
5
3.30

$2,454.00 / each

Enter location to check availability
Catalog Page #  3131 

Price $2,454.00 / each

This item requires 
special shipping, additional charges may apply.

Technical Specs

  • Heater Voltage 277/480VAC
  • BtuH 17,000
  • Amps AC 7/4, 19/12
  • High kW 5
  • Low kW 3.30
  • Mounting Type Wall, Ceiling, or Floor
  • Phase 1 or 3
  • Item Electric Cabinet Unit Heater
CUS94510483FF
277/480VAC
34,000
13/9, 37/25
10
6.70

$2,683.00 / each

Enter location to check availability
Catalog Page #  3131 

Price $2,683.00 / each

This item requires 
special shipping, additional charges may apply.

Technical Specs

  • Heater Voltage 277/480VAC
  • BtuH 34,000
  • Amps AC 13/9, 37/25
  • High kW 10
  • Low kW 6.70
  • Mounting Type Wall, Ceiling, or Floor
  • Phase 1 or 3
  • Item Electric Cabinet Unit Heater
CUS93505203FF
208VAC
17,000
25.00/16.00
5
3.30

$2,376.00 / each

Enter location to check availability
Catalog Page #  3131 

Price $2,376.00 / each

This item requires 
special shipping, additional charges may apply.

Technical Specs

  • Heater Voltage 208VAC
  • BtuH 17,000
  • Amps AC 25.00/16.00
  • High kW 5
  • Low kW 3.30
  • Mounting Type Wall, Ceiling, or Floor
  • Phase 1 or 3
  • Item Electric Cabinet Unit Heater
CUS94510203FF
208VAC
34,000
48.00/32.00
10
6.70

$2,778.00 / each

Enter location to check availability
Catalog Page #  3131 

Price $2,778.00 / each

This item requires 
special shipping, additional charges may apply.

Technical Specs

  • Heater Voltage 208VAC
  • BtuH 34,000
  • Amps AC 48.00/32.00
  • High kW 10
  • Low kW 6.70
  • Mounting Type Wall, Ceiling, or Floor
  • Phase 1 or 3
  • Item Electric Cabinet Unit Heater
CUS93505243FF
240VAC
17,000
22.00/14.00
5
3.30

$2,454.00 / each

Enter location to check availability
Catalog Page #  3131 

Price $2,454.00 / each

This item requires 
special shipping, additional charges may apply.

Technical Specs

  • Heater Voltage 240VAC
  • BtuH 17,000
  • Amps AC 22.00/14.00
  • High kW 5
  • Low kW 3.30
  • Mounting Type Wall, Ceiling, or Floor
  • Phase 1 or 3
  • Item Electric Cabinet Unit Heater
CUS94510243FF
240VAC
34,000
43.00/28.00
10
6.70

$2,778.00 / each

Enter location to check availability
Catalog Page #  3131 

Price $2,778.00 / each

This item requires 
special shipping, additional charges may apply.

Technical Specs

  • Heater Voltage 240VAC
  • BtuH 34,000
  • Amps AC 43.00/28.00
  • High kW 10
  • Low kW 6.70
  • Mounting Type Wall, Ceiling, or Floor
  • Phase 1 or 3
  • Item Electric Cabinet Unit Heater
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More